Shop All Cooking Utensils
Mercer Cutlery
Turner, 5x3
Mfr # M18740
Zoro # G2809597
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 5 in
- Blade Width 3 in
- Overall Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18740
- Zoro # G2809597
- UPC # 765301904869
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 5 in |
Blade Width | 3 in |
Overall Length | 11 1/4 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Black |
Blade Edge | Beveled |
Handle Material | Polypropylene |
NSF Certified | Yes |
Dishwasher Safe | No |
High-Heat Compatible | Yes |
Blade Color | Silver |
Edge Style | Beveled |
Hanging Hole | No |
Design | Solid |
Product Type | Turner |
Description
Turner, Overall Length 11 3/8 in, Product Type Turner, Handle Material Polypropylene, Handle Color Black, Edge Style Beveled, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 5 in, Blade Material High Carbon Japanese Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUZIANNE Luzianne Iced Tea gal. Size, PK96 (47900-30358)
- BAKERS PRIDE Pressure Regulator 3/4" Lp (M1009A)
- GOURMET BY STARFRIT ECO Measuring Spoon Set (080283-006-0000)
- BON CHEF Manhattan, Dinner Knife, Solid Handle, Matte Finish, 13/0, 9" - Gold Matte , set of 12 (S3011GM)
- MERCER CUTLERY Turner, 8x3 (M18700)
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- MERCER CUTLERY Turner, 8x4 (M18350)
- MERCER CUTLERY Mini Turner, 2 1/2 x 2 1/2 (M18750)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- JACCARD MicroEdge Fine Rasp (201202RF)
- Mercer Cutlery Cooking Utensils