Shop All Cooking Utensils
Mercer Cutlery
Turner, 5x3
Mfr # M18340
Zoro # G1980623
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 5 in
- Blade Width 3 in
- Overall Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M18340
- Zoro # G1980623
- UPC # 765301904098
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 5 in |
Blade Width | 3 in |
Overall Length | 11 1/4 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Maroon |
Handle Material | Nylon |
Temp. Resistance | 450 Degrees F |
Blade Edge | Beveled |
Dishwasher Safe | No |
NSF Certified | Yes |
Product Type | Turner |
Hanging Hole | No |
High-Heat Compatible | Yes |
Blade Color | Silver |
Edge Style | Beveled |
Maximum Temperature | 450 Degrees F |
Design | Solid |
Description
Turner, Overall Length 11 3/8 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Red, Edge Style Beveled, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 5 in, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Ice Damper Magnet & Cap (7629093)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200W-261)
- REGINA Regina Cooking Sherry 1 gal. Jug, PK4 (520460)
- MERCER CUTLERY Turner, 8x3, Perforated (M18310)
- MERCER CUTLERY Turner, 8x3 (M18300)
- MERCER CUTLERY Turner, 8x3 (M18360)
- MERCER CUTLERY Turner, 6x3 (M18720)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- RACHAEL RAY Rachael Ray 47665 Tools & Gadgets 2 Piece Nylon Turner Set; Light Blue (47665)
- Mercer Cutlery Cooking Utensils