Shop All Cooking Utensils
Mercer Cutlery
Turner, 4x2 1/2
Mfr # M18730
Zoro # G2465705
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 4 in
- Blade Width 2 1/2 in
- Overall Length 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18730
- Zoro # G2465705
- UPC # 765301904852
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 4 in |
Blade Width | 2 1/2 in |
Overall Length | 11 3/8 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Black |
Blade Edge | Square |
Handle Material | Polypropylene |
Dishwasher Safe | No |
NSF Certified | Yes |
Design | Solid |
Edge Style | Square |
Hanging Hole | No |
Blade Color | Silver |
High-Heat Compatible | Yes |
Product Type | Turner |
Description
Turner, Overall Length 11 3/8 in, Product Type Turner, Handle Material Polypropylene, Handle Color Black, Edge Style Square, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 4 in, Blade Material High Carbon Japanese Steel, Blade Width 2 1/2 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCRAFT L.E.D. Thermometer (PW-2)
- CAMBRO Door Pin (PK57002)
- TURTLE WAX Carwax S Hard Shell9.5Oz (T223R)
- CHAMPION - MOYER DIEBEL KEY 3/16 X 3/16 X 3/4 SST (104916)
- MERCER CUTLERY Turner, 8x3, Perforated (M18310)
- MERCER CUTLERY Turner, 6x3 (M18720)
- MERCER CUTLERY Turner, 6x3 (M18320)
- MERCER CUTLERY Turner, 8x3 (M18360)
- MERCER CUTLERY Turner, 5x3 (M18740)
- MERCER CUTLERY Mini Turner, 2 1/2 x 2 1/2 (M18750)
- GOODCOOK BLK Slot Nyl Turner (25693)
- Mercer Cutlery Cooking Utensils