Shop All Baking Utensils
Mercer Cutlery
Spreader, 3 1/2 Inch
Mfr # M18790
Zoro # G0760216
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Overall Width 1 5/16 in
- Handle Material Polypropylene
- Blade Type Rounded
- Handle Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18790
- Zoro # G0760216
- UPC # 765301904913
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 8 1/2 in |
Overall Width | 1 5/16 in |
Handle Length | 5 in |
Details
Handle Material | Polypropylene |
Blade Type | Rounded |
Color | Silver |
Item | Spreader |
Style | Straight Edge |
Material | High Carbon Stainless Steel |
Handle Color | Black |
Edge Style | Smooth |
NSF Certified | Yes |
Description
Spreader, Handle Length 5 in, Blade Length 3 1/2 in, Product Type Spreader, Blade Material Stainless Steel, Edge Style Smooth, Handle Color Black, Handle Material Polypropylene, Overall Length 8 1/2 in, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Narrow Fillet Knife W/Sheath 7 In (19173)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- STAR Thermocouple T46 24 (2J-P5047540)
- FRENCH MARKET 2 oz. French Market Medium Roast Decaf Coffee, PK40 (70568-10142)
- MERCER CUTLERY Hells Handle Grill Scraper, 4"x4-1/2" (M18270)
- MERCER CUTLERY Spatula, 10 In (M18800P)
- MERCER CUTLERY Bench Scraper, 6x3In Blade (M18810P)
- MERCER CUTLERY Spreader, Wavy Edge, 3 1/2 In (M18780)
- MERCER CUTLERY Offset Spatula, 10" L, Black (M18880P)
- MERCER CUTLERY Spatula, 8 In (M18820P)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- Mercer Cutlery Baking Utensils