Shop All Knives & Cutlery
Mercer Cutlery
Slicer, 14 In
Mfr # M13914
Zoro # G2660953
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Granton Edge
- Blade Material Stamped High Carbon Stainless Steel
- Length 14 in
- Handle Santoprene/Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M13914
- Zoro # G2660953
- UPC # 765301901455
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 14 in |
Details
Item | Slicer |
Blade Type | Granton Edge |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Number of Implements | 1 |
Metal Detectable | No |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Knife Type | Slicer |
Description
Slicer, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Overall Length 14 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 14 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATION Hinge - Reversible For Bally - Part# Blrbd1250 (BLRBD1250)
- MERCER CUTLERY Turner, 5x3 (M18340)
- UNREAL CANDY Dark Chocolate Almond Butter Cups Bag 3 oz., PK6 (225)
- RUBBERMAID COMMERCIAL Square Storage Container, 6 qt, Clear (FG630600CLR)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M22003)
- MERCER CUTLERY Electric Knife Sharpener, 3 Stages, 120V (M10000)
- MERCER CUTLERY Bread Knife, 10 In, Wide (M23210)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- MERCER CUTLERY Nakiri Knife, Santoprene Handle, 7"/16.5cm (M24307PL)
- CHICAGO CUTLERY SHARPENER STEEL 10""CL38W (CL38WP)
- Mercer Cutlery Knives & Cutlery