Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Slicer, 11 In, Wavy Edge
Mfr # M23111
Zoro # G0997123
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Blade Material Stamped High Carbon Stainless Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23111
- Zoro # G0997123
- UPC # 765301904401
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 11 in |
Details
Item | Slicer |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Blade Material | Stamped High Carbon Stainless Steel |
NSF Certified | Yes |
Type | Slicer |
Blade Type | Wavy Edge |
Finger Guard | Yes |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Knife Type | Slicer |
Finger Guard Included | Yes |
Metal Detectable | No |
Description
Slicer, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Wavy Edge, Overall Length 11 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 11 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL Knob (01-40829A-00607)
- NORLAKE Fan Blade 10 Cw 5/16 D Bore (086800)
- TRUE Drain Tube 25 115 Volt 10W Heater (973390)
- INTERNATIONAL COLD STORAGE Kason® 10058L05021, Safegurad® Radial Latch For - Part# 15736 (15736)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw (M22418YL)
- MERCER CUTLERY Double Melon Baller, L 6 1/2 (M15100P)
- MERCER CUTLERY Utility Knife, 10 In (M23530)
- MERCER CUTLERY Citrus Zester, L 5 5/8 In (M15400P)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- CONNOISSEUR Slotted Fish Turner, Heat 65 In X 3 In (19673H)
- Mercer Cutlery Peelers, Cutters and Slicers