Shop All Knives & Cutlery
Mercer Cutlery
Slicer, 11 In, Wavy Edge
Mfr # M18140
Zoro # G3463074
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Wavy Edge
- Length 11 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18140
- Zoro # G3463074
- UPC # 765301905460
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 11 in |
Details
Item | Slicer |
Blade Type | Wavy Edge |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Metal Detectable | No |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Slicer |
Description
Slicer, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Sharp Edge, Wavy Edge, Overall Length 11 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 11 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Door Handle, Black Grey, #24.00.143P (24.00.143P)
- ALLIANCE BUSHING HANDLE DR (C000181)
- CECILWARE Boiler Heater 120V 1800W (G199C)
- STERNO GROUP Sterno SGL Burner Stove (70308)
- MERCER CUTLERY Chef Knife, 10 In (M20610)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- MERCER CUTLERY Steak Knife Set, 7 Piece (M21920)
- MERCER CUTLERY Chefs Knife, 8 In., Red Handle (M22608RD)
- MERCER CUTLERY Chefs Knife, 10 In., Green Handle (M22610GR)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- Mercer Cutlery Knives & Cutlery