Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Slicer, 11 In, Granton Edge
Mfr # M23011
Zoro # G2391961
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Blade Material Stamped High Carbon Stainless Steel
- Type Slicer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23011
- Zoro # G2391961
- UPC # 765301904418
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 11 in |
Details
Item | Slicer |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Blade Material | Stamped High Carbon Stainless Steel |
Type | Slicer |
NSF Certified | Yes |
Blade Type | Granton Edge |
Finger Guard | Yes |
Finger Guard Included | Yes |
Metal Detectable | No |
Knife Type | Slicer |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Description
Slicer, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Overall Length 11 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 11 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADSHAW SS STL Skimmer (25689)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 15pc (13550-005)
- WHIRLPOOL Water Inlet Valve Mounting Bracket (W10648041)
- DIAMOND White Plastic Luncheon Size Heavy Duty Cutlery 48 pk, 48PK (4142600116)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M23540)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle (M23820YL)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw (M22418YL)
- MERCER CUTLERY Utility Knife, 8 In (M18130)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Blue Handle (M23820BL)
- MERCER CUTLERY Utility Knife, 10 In (M23530)
- DEXTER RUSSELL Lamb Skinner 5-1/4 In (27063)
- Mercer Cutlery Peelers, Cutters and Slicers