Shop All Serving Utensils
Mercer Cutlery
Sharpening Steel, 10 In.
Mfr # M21010
Zoro # G2041304
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Santoprene
- Handle Color Black
- NSF Certified No
- Length 10 in
- Application General Blade Honing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M21010
- Zoro # G2041304
- UPC # 765301904227
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Length | 10 in |
Details
Item | Regular Cut Sharpening Steel |
Handle Material | Santoprene |
Handle Color | Black |
NSF Certified | No |
Application | General Blade Honing |
Features | Solid Grip |
Swivel | No |
Description
Regular Cut Sharpening Steel, Product Type Regular Cut Sharpening Steel, Application General Blade Honing, Blade Length 10 in, Handle Color Black, Handle Material Santoprene, Overall Length 10 in, NSF Certified No, Swivel No, Sharpening Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Knife, Butcher, 8" L, Black Handle (32206-204)
- DEXTER RUSSELL Stiff Boning Knife 6 In (02801)
- CAMBRO Cover 2-4 Gr (452) For - Part# Sfc2452 (SFC2452)
- DE CECCO De Cecco No. 74 Orzo 1lbs, PK20 (VSA0074)
- MERCER CUTLERY Mercer Grates, Fine Zester, Narrow (M35401)
- MERCER CUTLERY Plating Kit, 8 pcs. (M35149)
- MERCER CUTLERY Precision Tongs, Offset, 7-7/8" (M35137)
- MERCER CUTLERY Diamond Sharpening Steel, 10 In. (M15910)
- MERCER CUTLERY Kitchen Shears, 8-1/2 In. L, Serrated (M14800P)
- MERCER CUTLERY Poultry Shears, 9.5" (M14803)
- CARLISLE FOODSERVICE Storage Container, 5 gal., Wht, PK6 (1064002)
- Mercer Cutlery Serving Utensils