Shop All Knives & Cutlery
Mercer Cutlery
Santoku Knife, Granton Edge, 7 In., Red
Mfr # M22707RD
Zoro # G4089994
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Granton Edge
- Length 7 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M22707RD
- Zoro # G4089994
- UPC # 765301906580
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Santoku Knife |
Blade Type | Granton Edge |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Red |
Finger Guard | Yes |
NSF Certified | Yes |
Number of Implements | 1 |
Knife Type | Santoku Knife |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Metal Detectable | No |
Description
Santoku Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Red, Blade Type Granton Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel (CG10BL)
- ZORO SELECT Disp Cutlery Set, White, Med Weight, PK1000 (BWKSCHOOLMWPP)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- BUNN Cup, Faucet Seat (13056.0000)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Blue (M22707BL)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Green (M22707GR)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Yellow (M22707YL)
- MERCER CUTLERY Praxis 8" Chinese Chef Knife, Wood Handle (M33220)
- MERCER CUTLERY Utility Knife, 6 In (M23306)
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M23710)
- DEXTER RUSSELL Stainless Cleaver 7 In (08253)
- Mercer Cutlery Knives & Cutlery