Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Santoku Knife, 7 In
Mfr # M22707
Zoro # G2009883
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Blade Material Stamped High Carbon Stainless Steel
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M22707
- Zoro # G2009883
- UPC # 765301904432
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 7 in |
Details
Item | Santoku Knife |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Blade Material | Stamped High Carbon Stainless Steel |
Finger Guard | Yes |
NSF Certified | Yes |
Type | Santoku Knife |
Blade Type | Granton Edge |
Number of Implements | 1 |
Finger Guard Included | Yes |
Metal Detectable | No |
Forged/Stamped | Stamped |
Knife Type | Santoku Knife |
Description
Santoku Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX Reclosable Powdered Non-Dairy Creamer, 12 oz Canister, PK3 PK (OFX00020G)
- AMERICAN METALCRAFT 5 qt Stainless Steel Mixing Bowl (SSB500)
- RANCO Thermostat - G1 (G1-8079-000)
- DELFIELD Warmer Element 115V 1000W (2194006)
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M20003)
- MERCER CUTLERY Utility Knife, 8 In (M18130)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle (M23820YL)
- MERCER CUTLERY Boning Knife, 6 In, Narrow (M18100)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23011)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- Mercer Cutlery Peelers, Cutters and Slicers