Shop All Knives & Cutlery
Mercer Cutlery
Praxis 3" Paring, Rose Wood Handle
Mfr # M26000
Zoro # G8921151
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M26000
- Zoro # G8921151
- UPC # 765301924430
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Details
Item | Praxis 3" Paring,Rose Wood Handle |
Description
Praxis 3 In. Paring,Rose Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 6 in Dough Scraper (DSC-2)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- DOUBLE DONUT Double Donut Flavored DECAF Coffee Variety Pack - 24 Ct (WM-DD-D-OldVP-24)
- BUNN CoffeeTea Filters, 250Pk, PK250 (20113.0000)
- MERCER CUTLERY Knife Guard, 8 x 2 In, Plastic, Black (M33113P)
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In (M33116P)
- MERCER CUTLERY Usuba Knife, 7 In (M22907)
- MERCER CUTLERY Boning Knife, 6 In (M20206)
- MERCER CUTLERY Boning Knife, 6 In, Narrow (M22206)
- MERCER CUTLERY Paring Knife, 3 In., Yellow Handle (M23930YL)
- WESTWARD Plier Holder, Leather, 3-3/4 x 1 x9-1/4 In (13T121)
- Mercer Cutlery Knives & Cutlery