Shop All Serving Utensils
Mercer Cutlery
Pie Server, 5x3
Mfr # M18770
Zoro # G0668534
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High Carbon Stainless Steel
- Handle Material Plastic
- Utensil Handle Material Polypropylene
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18770
- Zoro # G0668534
- UPC # 765301904890
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 3 in |
Details
Item | Cake/Pie Server |
Serving Utensil Capacity | No Capacity |
Utensil Material | High Carbon Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | No |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Cake/Pie Server |
Description
Cake/Pie Server, NSF Certified Yes, Blade Material High Carbon Japanese Steel, Product Type Cake/Pie Server, Blade Length 5 in, Blade Width 3 in, Color Black, Handle Material Plastic, Overall Length 11 in, Dishwasher Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Quart (FG321600CLR)
- LOGO BRANDS New Orleans Saints Freezer Mug (620-P16FM)
- MERCER CUTLERY Utility Knife, 5 In (M23600)
- CLEVELAND Descaler;No Air Shipment Case; (106174)
- MERCER CUTLERY Diamond Sharpening Steel, 10 In. (M15910)
- MERCER CUTLERY Kitchen Shears, 8-1/2 In. L, Serrated (M14800P)
- MERCER CUTLERY Small Precision Spoon, 7" (M35145)
- MERCER CUTLERY Cook Fork, 8 In (M23800)
- MERCER CUTLERY Forged Straight Fork (M21046)
- MERCER CUTLERY Plating Kit, 8 pcs. (M35149)
- BLUM Orgaline For Wood Drawers w/ Lengths 19 1/4 in. To 20 in. Utensil Kit 11 9/16 in. W Stainless Steel (ZHI.533FI3A)
- Mercer Cutlery Serving Utensils