Shop All Cooking Utensils
Mercer Cutlery
Perforated Turner, 8x3
Mfr # M18710
Zoro # G2335313
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Perforated
- Blade Material High Carbon Stainless Steel
- Blade Length 8 in
- Blade Width 3 in
- Overall Length 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18710
- Zoro # G2335313
- UPC # 765301904838
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 8 in |
Blade Width | 3 in |
Overall Length | 14 1/2 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Perforated |
Blade Material | High Carbon Stainless Steel |
Handle Color | Black |
Handle Material | Polypropylene |
Blade Edge | Rounded |
NSF Certified | Yes |
Dishwasher Safe | No |
Product Type | Turner |
Edge Style | Rounded |
Blade Color | Silver |
High-Heat Compatible | Yes |
Design | Perforated |
Hanging Hole | No |
Description
Turner, Overall Length 14 3/4 in, Product Type Turner, Handle Material Polypropylene, Handle Color Black, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 in, Blade Material High Carbon Japanese Steel, Blade Width 3 in, Design Perforated, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGB CGB Assorted Breadsticks Plain/Sesame/Garlic/Onion 2 Count, PK500 (10010)
- LAMBER-EURODIB Element 1000 Watt - Minibar (303045)
- HATCO Lamp - Ptfe 120V, 60W (02.30.043.00)
- BUNN Plastic Brew Funnel For Bunn - Part# 20583-0003 (20583-0003)
- MERCER CUTLERY Turner, 5x3 (M18740)
- MERCER CUTLERY Mini Turner, 2 1/2 x 2 1/2 (M18750)
- MERCER CUTLERY Turner, 5x3 (M18340)
- MERCER CUTLERY Turner, 6x3 (M18720)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Turner, 8x3, Perforated (M18310)
- EDLUND Tongs, Scallop, 16", Tan Hdl For - Part# 7416T (7416T)
- Mercer Cutlery Cooking Utensils