Shop All Knives & Cutlery
Mercer Cutlery
Peeling Knife, 2 1/2 In
Mfr # M23640
Zoro # G3362037
original price:
$22.95
10% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Length 2 1/2 in
- Blade Material Forged High Carbon Stainless Steel
- Handle Glass Reinforced POM
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23640
- Zoro # G3362037
- UPC # 765301905750
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 2 1/2 in |
Details
Item | Peeling Knife |
Blade Type | Curved |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Glass Reinforced POM |
Handle Color | Black |
NSF Certified | Yes |
Forged/Stamped | Forged |
Knife Type | Peeling Knife |
Number of Implements | 1 |
Metal Detectable | No |
Description
Peeling Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Peeling Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 2 1/2 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 2 1/2 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Red, 10 in. L, Stainless Steel (CG10R)
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- BRADSHAW SS STL Skimmer (25689)
- ALLPOINTS Cup, Measuring - Ss 1/3 Cup (8011184)
- MERCER CUTLERY Knife Guard, 8x1-1/2 In (M33115P)
- MERCER CUTLERY Nakiri Knife, Santoprene Handle, 7"/16.5cm (M24307PL)
- MERCER CUTLERY Santoku Knife, 7 In (M20707)
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In (M33116P)
- MERCER CUTLERY Boning Knife, 6 In, Narrow (M22206)
- MERCER CUTLERY Paring Knife, 3 In., Blue Handle (M23930BL)
- SANELLI Sanelli 304628 Premana Professional 11 Inch Salmon Slicer Knife (304628)
- Mercer Cutlery Knives & Cutlery