Shop All Knives & Cutlery
Mercer Cutlery
Paring Knife, 3 In., Yellow Handle
Mfr # M23930YL
Zoro # G3904144
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Offset
- Blade Material Stamped High Carbon Stainless Steel
- Length 3 in
- Handle Santoprene/Polypropylene
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23930YL
- Zoro # G3904144
- UPC # 765301906719
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 3 in |
Details
Item | Paring Knife |
Blade Type | Offset |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Yellow |
NSF Certified | Yes |
Finger Guard | Yes |
Knife Type | Paring Knife |
Metal Detectable | No |
Finger Guard Included | Yes |
Number of Implements | 1 |
Forged/Stamped | Stamped |
Description
Paring Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Sharp Edge, Overall Length 3 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 3 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Tubing Poly1/2X100'620Od (052010P)
- ENCORE Valve Kit Cold (KL41-Y006-KT-Z)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht2-30-043 (HT2-30-043)
- POP SECRET Microwave Popcorn, Movie Theater Butter, 3 oz Bags, PK30 (69687)
- MERCER CUTLERY Paring Knife, 3 In., Red Handle (M23930RD)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M22003)
- MERCER CUTLERY Paring Knife, 3 In., Green Handle (M23930GR)
- MERCER CUTLERY Boning Knife, 6 In, Curved (M23820)
- MERCER CUTLERY Knife Guard, 8 x 2 In, Plastic, Black (M33113P)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Yellow (M22707YL)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black, Wide (83106)
- Mercer Cutlery Knives & Cutlery