Shop All Knives & Cutlery
Mercer Cutlery
Paring Knife, 3 In., Blue Handle
Mfr # M23930BL
Zoro # G4018603
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Offset
- Blade Material Stamped High Carbon Stainless Steel
- Length 3 in
- Handle Santoprene/Polypropylene
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M23930BL
- Zoro # G4018603
- UPC # 765301906689
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 3 in |
Details
Item | Paring Knife |
Blade Type | Offset |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Blue |
NSF Certified | Yes |
Finger Guard | Yes |
Metal Detectable | No |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Paring Knife |
Description
Paring Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Blue, Blade Type Sharp Edge, Overall Length 3 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 3 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (192719)
- DELFIELD Rocker Switch 7/8 X 1-1/2 Dpst (2194409)
- CARTER HOFFMANN Hinge (18304-0040)
- SNAK CLUB GUMMI TAJIN MNG RNGS 5OZ (1721904)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M22003)
- MERCER CUTLERY Paring Knife, 3 In., Red Handle (M23930RD)
- MERCER CUTLERY Paring Knife, 3 In., Green Handle (M23930GR)
- MERCER CUTLERY Chefs Knife, 8 In., Red Handle (M22608RD)
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- MERCER CUTLERY Knife Guard, 10x2 In (M33112P)
- B & F SYSTEM B & F System SKFISH52 6 Piece Flex Fillet Brand Fish Fillet Set (SKFISH52)
- Mercer Cutlery Knives & Cutlery