Shop All Knives & Cutlery
Mercer Cutlery
Millennia 7.5" Chefs, Wavy Edge
Mfr # M23830
Zoro # G8919045
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23830
- Zoro # G8919045
- UPC # 765301909123
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Details
Item | Millennia 7.5" Chefs,Wavy Edge |
Description
Millennia 7.5 In. Chefs,Wavy Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTFOOD 80114/584 12 in. Professional Fry Pan (FA3529)
- MANITOWOC ICE Cover/Trim - Door Gry (000000555)
- SANTITAS 16.00 oz. Bulk Santitas Wh, PK8 (47752)
- KINRO COMPOSITES Kinro W2754A LH-SPK ABS Bath Tub with Apron - 27 in. x 54 in., Left Hand, White (209712)
- MERCER CUTLERY Fillet Knife, 7 In (M22807)
- MERCER CUTLERY Fillet Knife, 7 Inch (M18160)
- MERCER CUTLERY Paring Knife, 3-1/2 Inch (M18170)
- MERCER CUTLERY Paring Knife, 3 In., Yellow Handle (M23930YL)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Green (M22707GR)
- J.A. HENCKELS INTERNATIONAL Steak Knife Set, Classic, 4pc (39360-000)
- Mercer Cutlery Knives & Cutlery