Shop All Knives & Cutlery
Mercer Cutlery
Knife Guard, 6x2 In
Mfr # M33117P
Zoro # G2383157
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polystyrene
- Dimensions 6 in x 2 in
- Color Black
- For Use With 6 in Chef's
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M33117P
- Zoro # G2383157
- UPC # 765301904302
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Dimensions | 6 in x 2 in |
Details
Item | Knife Guard |
Material | polystyrene |
Color | Black |
For Use With | 6 in Chef's |
NSF Certified | No |
Product Type | Knife Guard |
Holding Capacity | 1 pcs |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 6 in, Overall Width 2 in, Material Polystyrene, Product Type Knife Guard, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 6416-1010-6401 (6416-1010-6401)
- HANDY WACKS Handy Wacks 15"x10.75" Interfolded Dry Wax Deli Paper, PK6000 (EZ-15N)
- GROEN Pilot Assembly (000283S)
- DEXTER RUSSELL Hook, Node, 6 In Length (09173)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- MERCER CUTLERY Praxis 8" Chef Knife, Rose Wood Handle (M26040)
- MERCER CUTLERY Kitchen Shears, 8" (M14801)
- MERCER CUTLERY Nakiri Knife, Santoprene Handle, 7"/16.5cm (M24307PL)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- MERCER CUTLERY Knife Guard, 12x2 In (M33114P)
- VICTORINOX 8 in Chef Knife (5.2063.20-X4)
- Mercer Cutlery Knives & Cutlery