Shop All Knives & Cutlery
Mercer Cutlery
Knife Guard, 12x2 In
Mfr # M33114P
Zoro # G1382762
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polystyrene
- Dimensions 12 in x 2 in
- Color Black
- For Use With 11 in Slicer, 12 in Chef's, 12 in Slicer
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M33114P
- Zoro # G1382762
- UPC # 765301904210
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Dimensions | 12 in x 2 in |
Details
Item | Knife Guard |
Material | polystyrene |
Color | Black |
For Use With | 11 in Slicer, 12 in Chef's, 12 in Slicer |
NSF Certified | No |
Product Type | Knife Guard |
Holding Capacity | 1 pcs |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 12 in, Overall Width 2 in, Material Polystyrene, Product Type Knife Guard, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Pin, Top (Assy, 7/8" Pin) (150-115)
- LINCOLN Quartz Element 120V 825W 32-1/4" (110655SP)
- TABLECRAFT Dispenser, Gray Toothpick, Top Loading (336P)
- MANITOWOC ICE Rocker Switch (2301343)
- MERCER CUTLERY Praxis 8" Chinese Chef Knife, Wood Handle (M33220)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- MERCER CUTLERY Utility Knife, 5 In (M20405)
- MERCER CUTLERY Chef Knife, 8 In (M18110)
- MERCER CUTLERY Cimeter, 10 Inch (M13610)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23720)
- DEXTER RUSSELL Tourne Knife, Black Handle 25 In (15153)
- Mercer Cutlery Knives & Cutlery