Shop All Knives & Cutlery
Mercer Cutlery
Knife Guard, 10 x 1 1/2 In
Mfr # M33116P
Zoro # G1849915
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 10 in x 1 1/2 in
- Material polystyrene
- Color Black
- For Use With 10 in Bread, 10 in Carving
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M33116P
- Zoro # G1849915
- UPC # 765301904296
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Dimensions | 10 in x 1 1/2 in |
Details
Item | Knife Guard |
Material | polystyrene |
Color | Black |
For Use With | 10 in Bread, 10 in Carving |
NSF Certified | No |
Holding Capacity | 1 pcs |
Product Type | Knife Guard |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 10 in, Overall Width 1 1/2 in, Material Polystyrene, Product Type Knife Guard, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Switch Lmt 260-20 La (1320366)
- BROWNE FOODSERVICE Strainer, China Cap , 12", Fine (S5012F)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- HOBART Safety Valve 1/2"M X 1/2"F (841496-00001)
- MERCER CUTLERY Paring Knife, 3 In., Green Handle (M23930GR)
- MERCER CUTLERY Chef Knife, 8 In (M22608)
- MERCER CUTLERY Santoku Knife, 7 In (M24407)
- MERCER CUTLERY 13-1/8" Knife Block Set, 6 Piece, Black (M23500)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- MERCER CUTLERY Carving Knife, 8 In (M20408)
- CRESTWARE Slicer Knife, Serrated, 12 in. L, White (KN53)
- Mercer Cutlery Knives & Cutlery