Shop All Knives & Cutlery
Mercer Cutlery
Knife Case Set, 10 Piece Set
Mfr # M21810
Zoro # G3076814
original price:
$303.99
11% off
new price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10 Piece Knife Case Set
- Length 20 1/2 in
- Blade Material Forged High Carbon Stainless Steel
- Handle Santoprene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M21810
- Zoro # G3076814
- UPC # 765301904173
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 20 1/2 in |
Details
Item | Knife Set |
Type | 10 Piece Knife Case Set |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Includes | 10 in Carving, 10 in Sharpening Steel, 10 Pocket Nylon Roll, 3 1/2 in Paring, 5 in Utility, 6 in Boning, 6 in Carving Fork, 7 in Granton Edge Santoku, 8 in Bread, 8 in Chef's |
Metal Detectable | No |
Number of Implements | 9 |
Forged/Stamped | Forged |
Knife Type | Knife Set |
Description
Knife Set, FDA Compliant No, Forged/Stamped Forged, Knife Type Knife Set, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Flexible, Granton Edge, Wavy Edge, Includes M20003 Paring Knife, M20206 Flexible Boning Knife, M20405 Utility Knife, M20410 Carving KnifeM20608 Chef's Knife, M20508 Wavy Edge Bread Knife, M20707 Granton Edge Santoku, M20806 Carving Fork, M21010 Traditional Steel, M30110M (10) Pocket Knife Case, Overall Length 20 1/2 in, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Sub Starter Kit (2 Units) (SUB2-SK)
- VOLLRATH One-Piece Skimmer (46969)
- WHIRLPOOL Inner Tub Basket (W10389328)
- ICE-O-MATIC Water Filter Cartridge (IOMWFRC)
- MERCER CUTLERY Mercer Cuts, Competition Knife, 9" (M33242)
- MERCER CUTLERY Paring Knife, 3 In., Yellow Handle (M23930YL)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M23710)
- MERCER CUTLERY Carving Knife, 10 In (M23580)
- MERCER CUTLERY Single Zip Knife Case (M30512M)
- DEXTER RUSSELL Knife, Skinning (06123)
- Mercer Cutlery Knives & Cutlery