Shop All Knives & Cutlery
Mercer Cutlery
Knife Case, Holds 7 pcs., Poly, 21 In.
Mfr # M30007M
Zoro # G0448122
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 7 pcs.
- Material Polyester
- Color Black
- Length 21 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M30007M
- Zoro # G0448122
- UPC # 765301904562
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 21 in |
Width | 1 in |
Height | 8 in |
Details
Item | Knife Case |
Holds | 7 pcs. |
Material | Polyester |
Color | Black |
Includes | Adjustable, Detachable Shoulder Strap, Hook And Loop Closure |
NSF Certified | No |
Product Type | Knife Case |
Holding Capacity | 7 pcs |
Description
Knife Case, Holding Capacity 7 pcs, Overall Length 20 1/4 in, Overall Width 5 in, Overall Height 1 1/4 in, Material Polyester, Includes Adjustable Shoulder Strap, Hook and Loop Closure, Product Type Knife Case, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Probe - Water Level (7724)
- RANDELL Leg 4H 3/8-16 (HD LEG632)
- HATCO Lamp Holder (R02.30.044.00)
- KAFFE Electric Coffee Grinder w/Removable Cup, 4.5oz (14-Cup) Cleaning Brush Incl., Stainless Steel (KF5020)
- MERCER CUTLERY Paring Knife, 3 In., Yellow Handle (M23930YL)
- MERCER CUTLERY Boning Knife, 6 Inch (M22306)
- MERCER CUTLERY Knife Guard, 6x2 In (M33117P)
- MERCER CUTLERY Salmon Slicer, Granton Edge, 10.3" (M23010)
- MERCER CUTLERY Genesis Steak Knife, Plain Edge (M21922)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- WINCO Winco Continental Table Fork, PK12 (0021-11)
- Mercer Cutlery Knives & Cutlery