Shop All Knives & Cutlery
Mercer Cutlery
Knife Case, 21 pcs +, Poly, 21 In.
Mfr # M30429M
Zoro # G2824403
original price:
$64.99
6% off
new price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 21 pcs. +
- Material Polyester
- Color Black
- Length 21 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M30429M
- Zoro # G2824403
- UPC # 765301905200
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 21 in |
Width | 4 in |
Height | 10 in |
Details
Item | Knife Case |
Holds | 21 pcs. + |
Material | Polyester |
Color | Black |
Includes | Additional Exterior Zippered Compartment, Adjustable, Business Card/ID Holder, Detachable Shoulder Strap, Heavy-Duty Nylon Construction, Three Full Width Zippered Compartments, Two Safety Straps With Snap Locks |
NSF Certified | No |
Product Type | Knife Case |
Holding Capacity | 21 pcs |
Description
Knife Case, Holding Capacity 21 pcs, Overall Length 21 in, Overall Width 4 in, Overall Height 10 in, Material Polyester, Includes (2) Safety Straps with Snap Locks, Business Card/ID Holder, Detachable Shoulder Strap, Zippered Compartments, Product Type Knife Case, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENN Temperature Control (A19QSC-2C)
- DE CECCO De Cecco No. 7 Linguine 1lbs, PK20 (VSA0007)
- LEM Backwoods Mesquite Jerky Seasoning 365 oz Bagged (9153)
- VULCAN HART Gasket, 00-833394 (00-833394)
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M23710)
- MERCER CUTLERY Chef Knife, 10 In (M22610)
- MERCER CUTLERY Carving Knife, 8 In (M20408)
- MERCER CUTLERY 13-1/8" Knife Block Set, 6 Piece, Black (M23500)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- MERCER CUTLERY Boning Knife, 6 In, Wide (M23810)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Blue (12433C)
- Mercer Cutlery Knives & Cutlery