Shop All Knives & Cutlery
Mercer Cutlery
Knife Case, 17 pcs., Poly, 21 In.
Mfr # M30217M
Zoro # G1281201
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Holds 17 pcs.
- Length 21 in
- Color Black
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M30217M
- Zoro # G1281201
- UPC # 765301904968
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 21 in |
Width | 2 in |
Height | 11 in |
Details
Item | Knife Case |
Material | Polyester |
Holds | 17 pcs. |
Color | Black |
Includes | Adjustable, Business Card/ID Holder, Detachable Shoulder Strap, Elastic And Mesh Pockets, Folds Into Box Shape, Full Zippered Main Compartment, Hard PVC Lining, Two Safety Straps With Snap Locks |
NSF Certified | No |
Product Type | Knife Case |
Holding Capacity | 17 pcs |
Description
Knife Case, Holding Capacity 17 pcs, Overall Length 21 in, Overall Width 2 in, Overall Height 11 in, Material Polyester, Includes (2) Safety Straps with Snap Locks, Business Card/ID Holder, Detachable Shoulder Strap, Elastic and Mesh Pockets, Full Zippered Main Compartment, Hard PVC Lining, Product Type Knife Case, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPRITE Fan Guard (1043294)
- OATEY Outlet Box Washer Swt Valve (38529/38934)
- GARLAND Open Burner Knob Kit (4524670)
- CREATIVE CONVERTING Party Animals Dessert Plates, 7", 96PK (354574)
- MERCER CUTLERY Paring Knife, 3-1/2 Inch (M18170)
- MERCER CUTLERY Paring Knife, 3 In., Red Handle (M23930RD)
- MERCER CUTLERY Praxis 8" Chef Knife, Rose Wood Handle (M26040)
- MERCER CUTLERY Offset Bread, Wavy Edge, 8", Purple (M22418PU)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- MERCER CUTLERY Santoku Knife, 7 In (M24407)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- Mercer Cutlery Knives & Cutlery