Shop All Serving Utensils
Mercer Cutlery
Kitchen Shears, 8 In. L, Sharp, Serrated
Mfr # M33042P
Zoro # G1989163
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Stainless Steel
- Handle Material Polypropylene
- Overall Length 8 in
- Handle Color Black
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M33042P
- Zoro # G1989163
- UPC # 765301903992
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 8 in |
Length of Cut | 2 3/8 in |
Details
Item | Kitchen Shears |
Blade Material | High Carbon Stainless Steel |
Handle Material | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Handle Style | Straight |
Cutting Edge | Serrated |
Handle Design | Enlarged Rings |
Adjustable | No |
Tip Shape | Sharp |
Left/Right Hand | Ambidextrous |
Features | Built-In Bottle, Comes Apart, Lid Openers, Nut Cracker |
Application | Cutting Poultry, Fish, Herbs, Twine |
Product Type | Kitchen Shears |
Description
Kitchen Shears, Length of Cut 2 3/8 in, Handle Material Polypropylene, Handle Style Straight, Handle Color Black, Overall Length 8 in, Blade Material Stainless Steel, NSF Certified Yes, Cutting Edge Serrated, Left/Right Hand Ambidextrous, Application Poultry, Fish, Herbs, Twine, Features Built in Bottle Opener/Nutcracker, Handle Design Enlarged Rings, Product Type Kitchen Shears, Adjustable No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Door Stop (1197502)
- NATURE VALLEY Nature Valley Oats 'N Honey Granola Cereal 50 oz., PK4 (16000-27111)
- BARISTA SELECT French Vanilla Powder, 2 Lbs Bags, PK6 PK (014295)
- LEGION Pilot Burner Ignitor Sensor (455946)
- MERCER CUTLERY Forged Straight Fork (M21046)
- MERCER CUTLERY Fork, 6 in (M23620)
- MERCER CUTLERY Diamond Sharpening Steel, 10 In. (M15910)
- MERCER CUTLERY Sharpening Steel, 10 In. (M21010)
- MERCER CUTLERY Pie Server, 5x2 (M18760)
- MERCER CUTLERY Cook Fork, 8 In (M23800)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 1.5 oz (97015)
- Mercer Cutlery Serving Utensils