Shop All Serving Utensils
Mercer Cutlery
Kitchen Shears, 8-1/2 In. L, Serrated
Mfr # M14800P
Zoro # G0848705
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Stainless Steel
- Handle Material Plastic Soft Grip
- Overall Length 8 1/2 in
- Handle Color Black/Gray
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M14800P
- Zoro # G0848705
- UPC # 765301901660
- Country of Origin Germany
- Category Serving Utensils
Dimensions
Overall Length | 8 1/2 in |
Length of Cut | 2 1/4 in |
Details
Item | Kitchen Shears |
Blade Material | High Carbon Stainless Steel |
Handle Material | Plastic Soft Grip |
Handle Color | Black/Gray |
NSF Certified | No |
Adjustable | No |
Handle Design | Enlarged Rings |
Tip Shape | Sharp |
Handle Style | Straight |
Cutting Edge | Serrated |
Application | Cutting Poultry, Fish, Herbs, Twine |
Left/Right Hand | Ambidextrous |
Features | Built-In Bottle, Comes Apart, Lid Openers, Nut Cracker |
Product Type | Kitchen Shears |
Description
Kitchen Shears, Length of Cut 2 1/4 in, Handle Material Polypropylene, Rubber, Handle Style Straight, Handle Color Black/Gray, Overall Length 8 1/2 in, Blade Material Carbon Steel, NSF Certified No, Cutting Edge Serrated, Left/Right Hand Ambidextrous, Application Poultry, Fish, Herbs, Twine, Features 2 Piece Comfort Handle Minimizes Hand Fatigue, Built in Bottle Opener/Nutcracker, Built in Lid Lifter, Comes Apart for Easy Cleaning, Handle Design Enlarged Rings, Product Type Kitchen Shears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Lock Nut (00-065275)
- LOGO BRANDS Notre Dame 20oz Gameday Stainless Steel Tumbler (190-S20T-1)
- CRESTWARE Rolling Pin, Wood, 26 In (RPW18)
- ULTRAFRYER Filter, Oil, 23 X 32", Lrg, 30-Pk For - Part# Ultr29A083 (ULTR29A083)
- MERCER CUTLERY Poultry Shears, 9.5" (M14803)
- MERCER CUTLERY Box Grater, 4-Sided, 3-1/2"x4-3/4"x9"H (M35420)
- MERCER CUTLERY Diamond Sharpening Steel, 12 In. (M15912)
- MERCER CUTLERY Small Precision Spoon, 7" (M35145)
- MERCER CUTLERY High Carbon Stainless Steel Forged Fork, 10-1/4" x 1" (M20806)
- MERCER CUTLERY Pie Server, 5x3 (M18770)
- TABLECRAFT Pie Server, 10", PK12 (242)
- Mercer Cutlery Serving Utensils