Shop All Serving Utensils
Mercer Cutlery
German Sharpening Steel, 10 In.
Mfr # M14510
Zoro # G2282996
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color Black
- NSF Certified No
- Application General Blade Honing
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M14510
- Zoro # G2282996
- UPC # 765301904050
- Country of Origin Germany
- Category Serving Utensils
Dimensions
Length | 10 in |
Details
Item | Regular Cut Sharpening Steel |
Handle Material | Polypropylene |
Handle Color | Black |
NSF Certified | No |
Application | General Blade Honing |
Swivel | Yes |
Description
Regular Cut Sharpening Steel, Product Type Regular Cut Sharpening Steel, Application General Blade Honing, Blade Length 10 in, Handle Color Black, Handle Material Polypropylene, Overall Length 10 in, NSF Certified No, Swivel Yes, Sharpening Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN STEAM Hi-Limit Thermostat (Replaces (9128-1)
- TOUCH OF COLOR Black Beverage Napkins, 5"x5", 600PK (139194154)
- OFFICE SNAX Reclosable Canister of Sugar, 20 oz. (00019)
- WARING PRODUCTS Heating Element - 120V/225W (27901)
- MERCER CUTLERY Kitchen Shears, 8-1/2 In. L, Serrated (M14800P)
- MERCER CUTLERY High Carbon Stainless Steel Forged Fork, 10-1/4" x 1" (M20806)
- MERCER CUTLERY Plating Kit, 8 pcs. (M35149)
- MERCER CUTLERY Pie Server, 5x2 (M18760)
- MERCER CUTLERY Fork, 12 1/4 In (M14007)
- MERCER CUTLERY Diamond Sharpening Steel, 12 In. (M15912)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- Mercer Cutlery Serving Utensils