Shop All Serving Utensils
Mercer Cutlery
Fork, 6 in
Mfr # M23620
Zoro # G1613726
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High Carbon Stainless Steel
- Utensil Handle Material Glass Reinforced POM
- Dishwasher Safe No
- Utensil Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23620
- Zoro # G1613726
- UPC # 765301905736
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Utensil Length | 10 1/2 in |
Utensil Width | 1 in |
Details
Item | Meat Serving Fork |
Serving Utensil Capacity | No Capacity |
Utensil Material | High Carbon Stainless Steel |
Utensil Handle Material | Glass Reinforced POM |
Dishwasher Safe | No |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Number of Tines | 2 |
Product Type | Meat Serving Fork |
Coated Handle | Yes |
Description
Meat Serving Fork, Color Black/Silver, NSF Certified Yes, Coated Handle Yes, Overall Length 10 5/8 in, Material High Carbon Stainless Steel, Number of Tines 2, Product Type Meat Serving Fork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Switch Air Pressure Nason (717928)
- MERCER CUTLERY Boning Knife, 6 In, Narrow (M18100)
- HENCKELS INTERNATIONAL Statement Series Paring Knife, Stainless Steel Blade, Black Handle, FineEdge Blade (13540-083)
- SUPCO Bake Broil Oven Element for GE or Hotpoint RP44X200 (CH44X200)
- MERCER CUTLERY Box Grater, 4-Sided, 3-1/2"x4-3/4"x9"H (M35420)
- MERCER CUTLERY Pie Server, 5x2 (M18760)
- MERCER CUTLERY Forged Straight Fork (M21046)
- MERCER CUTLERY Kitchen Shears, 8 In. L, Sharp, Serrated (M33042P)
- MERCER CUTLERY Mercer Grates, Fine Zester, Narrow (M35401)
- MERCER CUTLERY Poultry Shears, 9.5" (M14803)
- BON CHEF Ez Use Banq Serving Sauce Ladle W/Hollow Cool Handle 10" 1 Oz - Rose Gold (9462RG)
- Mercer Cutlery Serving Utensils