Shop All Serving Utensils
Mercer Cutlery
Forged Straight Fork
Mfr # M21046
Zoro # G1243401
product price: $28.20
/ea
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High Carbon Stainless Steel
- Utensil Handle Material Santoprene
- Dishwasher Safe No
- Utensil Length 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M21046
- Zoro # G1243401
- UPC # 765301905828
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Utensil Length | 11 5/8 in |
Utensil Width | 1 in |
Details
Item | Meat Serving Fork |
Serving Utensil Capacity | No Capacity |
Utensil Material | High Carbon Stainless Steel |
Utensil Handle Material | Santoprene |
Dishwasher Safe | No |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Number of Tines | 2 |
Product Type | Meat Serving Fork |
Coated Handle | Yes |
Description
Meat Serving Fork, Color Black/Silver, NSF Certified Yes, Coated Handle Yes, Overall Length 11 3/4 in, Material High Carbon Stainless Steel, Number of Tines 2, Product Type Meat Serving Fork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Scoop, Ice Cream , Size 60 (1331301)
- CRYSTAL GEYSER Alpine Spring Water, 16.9 oz Bottle, 35PK (35001)
- VOLLRATH Warmer Element 120V 750W 18" X 4-1/2 (17204)
- THE WALCO STAINLESS COLLECTION The Walco Stainless Collection Dominion Fork, PK24 (7405)
- MERCER CUTLERY Cook Fork, 8 In (M23800)
- MERCER CUTLERY Fork, 12 1/4 In (M14007)
- MERCER CUTLERY Pie Server, 5x3 (M18770)
- MERCER CUTLERY German Sharpening Steel, 10 In. (M14510)
- MERCER CUTLERY Kitchen Shears, 8-1/2 In. L, Serrated (M14800P)
- MERCER CUTLERY High Carbon Stainless Steel Forged Fork, 10-1/4" x 1" (M20806)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- Mercer Cutlery Serving Utensils