Shop All Knives & Cutlery
Mercer Cutlery
Fillet Knife, 7 In
Mfr # M20307
Zoro # G1073204
original price:
$34.89
15% off
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Flexible
- Blade Material Forged High Carbon Stainless Steel
- Length 7 in
- Handle Santoprene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M20307
- Zoro # G1073204
- UPC # 765301904982
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Fillet Knife |
Blade Type | Flexible |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Edge Style | Taper Ground Edge |
Metal Detectable | No |
Forged/Stamped | Forged |
Knife Type | Fillet Knife |
Number of Implements | 1 |
Description
Fillet Knife, Edge Style Taper Ground Edge, FDA Compliant No, Forged/Stamped Forged, Knife Type Fillet Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Flexible, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 7 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 20 oz Paper Hot Cup, PK600 (C-K520WU)
- BOARDWALK Lunch Napkin, 1/4 Fold, 1 Ply, White, PK6000 (BWK 8310)
- WHIRLPOOL Washer Drain Hose Extension Kit (40922)
- PEAVEY MFG CO. Peavey Standard Peavey T-029-048-0122 Hardwood Handle 52" (T-029-048-0122)
- MERCER CUTLERY Mercer Cuts, Competition Knife, 9" (M33242)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Blue (M22707BL)
- MERCER CUTLERY Chefs Knife, 8 In., Red Handle (M22608RD)
- MERCER CUTLERY Chinese Chef Knife, 8 In (M21020)
- MERCER CUTLERY Fillet Knife, 7 Inch (M18160)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- DEXTER RUSSELL Knife, Fillet (10213)
- Mercer Cutlery Knives & Cutlery