Shop All Knives & Cutlery
Mercer Cutlery
Electric Knife Sharpener, 3 Stages, 120V
Mfr # M10000
Zoro # G3595864
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 3
- Voltage 120 V
- Knife Style Sharpened All Types of Knives, Butcher Knives, Cleavers, Pocket and Sporting Knives, Straight Edge and Serrated Kitchen Knives
- Width 10 in
- Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M10000
- Zoro # G3595864
- UPC # 765301906436
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Width | 10 in |
Height | 4 1/4 in |
Depth | 4 1/4 in |
Details
Item | Knife Sharpener |
Number of Stages | 3 |
Voltage | 120 V |
Knife Style Sharpened | All Types of Knives, Butcher Knives, Cleavers, Pocket and Sporting Knives, Straight Edge and Serrated Kitchen Knives |
Standards | NSF |
Features | Diamond Abrasive and Ultra-Fine Stropping Stage, Patented Triple Bevel Edge, Precision Guides |
Application | Sharpen All Types of Knives, Straight Edge and Serrated Kitchen Knives, Butcher Knives, Cleavers, Pocket and Sporting Knives |
NSF Certified | Yes |
Grit Type | Fine |
Product Type | Electric Knife Sharpener |
Description
Knife Sharpener, Grit Type Fine, Number of Stages 3, Application Sharpens Serrated Knives, Sharpens Straight Edge Knives, Depth 4 in, Features Powerful High Speed Motor and Precision Guides, Ultra-Fine Stropping Stage, Knife Style Sharpened All Types of Knives, Overall Height 4 in, Overall Width 10 in, Product Type Electric Knife Sharpener, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pail 5 Gal Food Red (186160)
- RANDELL Fan Blade 5 1/2", Ccw (RF FAN005)
- JACKSON Relay 2P 30A 208/240Vv (05945-002-74-20)
- TAYLOR FREEZER Washer For Rear Shellbearing For - Part# 012864 (12864)
- MERCER CUTLERY 10" Slicer Carving Knife, Black (M20410)
- MERCER CUTLERY Chef Knife, 8 In (M18110)
- MERCER CUTLERY Mx3 Knife, Petty, 5"/120mm (M16170)
- MERCER CUTLERY Boning Knife, Narrow, 6 In., Red Handle (M22206RD)
- MERCER CUTLERY Knife Case, 21 pcs +, Poly, 21 In. (M30429M)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- STARFRIT Set of 4 Knives with Integrated Sharpening Sheaths (093887-006-NEW1)
- Mercer Cutlery Knives & Cutlery