Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Double Melon Baller, L 6 1/2
Mfr # M15100P
Zoro # G0664246
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Handle Material Polypropylene
- NSF Certified No
- Product Type Double Melon Baller
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M15100P
- Zoro # G0664246
- UPC # 765301905149
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Details
Item | Double Melon Baller |
Handle Color | Black |
Handle Material | Polypropylene |
NSF Certified | No |
Product Type | Double Melon Baller |
Color | Silver |
Description
Double Melon Baller, Product Type Double Melon Baller, Handle Material Polypropylene, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Infinite Ctrl, 240Vac 15A (301752)
- 5280 CULINARY Bbq Rub Cluck 8Oz (CLUCKRUB-CS)
- SERVER Knob, Pump(Cheese Sauce) For Products - Part# Ser82023-800 (SER82023-800)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Blue (13313C)
- MERCER CUTLERY Santoku Knife, 7 In (M22707)
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M23111)
- MERCER CUTLERY Cleaver, 6 In (M14706)
- MERCER CUTLERY Utility Knife, 5 In (M23600)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- DEXTER RUSSELL Vent Knife 35 In (11113)
- Mercer Cutlery Peelers, Cutters and Slicers