Shop All Serving Utensils
Mercer Cutlery
Diamond Sharpening Steel, 10 In.
Mfr # M15910
Zoro # G2050106
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color Black
- NSF Certified No
- Application General Blade Honing
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M15910
- Zoro # G2050106
- UPC # 765301905507
- Country of Origin United States
- Category Serving Utensils
Dimensions
Length | 10 in |
Details
Item | Sharpening Steel |
Handle Material | Polypropylene |
Handle Color | Black |
NSF Certified | No |
Application | General Blade Honing |
Swivel | No |
Description
Sharpening Steel, Product Type Diamond Sharpener, Application General Blade Honing, Blade Length 10 in, Handle Color Black, Handle Material Polypropylene, Overall Length 10 in, NSF Certified No, Swivel No, Sharpening Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple, E-Type, Bp (00-854646-00001)
- SANDENVENDO Switch, Robertshaw 5500-234M (1258974)
- KAIRAK Sensor, Temp, Cab, 96" , Green (334-60406-03)
- MIDDLEBY Actuator Bracket (7606066)
- MERCER CUTLERY Pie Server, 5x3 (M18770)
- MERCER CUTLERY Poultry Shears, 9.5" (M14803)
- MERCER CUTLERY Pie Server, 5x2 (M18760)
- MERCER CUTLERY German Sharpening Steel, 12 In. (M14512)
- MERCER CUTLERY Box Grater, 4-Sided, 3-1/2"x4-3/4"x9"H (M35420)
- MERCER CUTLERY Diamond Sharpening Steel, 12 In. (M15912)
- SANI-LAV Scoop, 8 Oz, 304 Stainless Steel (3997)
- Mercer Cutlery Serving Utensils