Shop All Cut-Resistant Gloves
Mercer Cutlery
Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR
Mfr # M334121X
Zoro # G8916988
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Color Gray
- Standards ANSI Level A7
- Palm Material Stainless Steel, and Fiberglass Core with other Synthetic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M334121X
- Zoro # G8916988
- UPC # 765301927516
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A7 |
Glove Coating Material | Uncoated |
Color | Gray |
Standards | ANSI Level A7 |
Palm Material | Stainless Steel, and Fiberglass Core with other Synthetic Materials |
Application | Foodservice Operation |
Coating Material | Uncoated |
Glove Back Material | Stainless Steel, and Fiberglass Core with other Synthetic Materials |
Description
Mercer Max Cut Glove,Gray,1X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- EPSON Continuous Label Roll Cartridge (250VTBWPX)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- MERCER CUTLERY Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (M334131X)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (M33415ORS)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (M33415ORL)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (18C891)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2CC-06-010)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (2RA21)
- Mercer Cutlery Gloves & Hand Protection