Shop All Knives & Cutlery
Mercer Cutlery
Cleaver, 7 In
Mfr # M14707
Zoro # G2598845
$60.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Wide
- Length 7 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M14707
- Zoro # G2598845
- UPC # 765301904005
- Country of Origin Portugal
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Cleaver |
Blade Type | Wide |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | No |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Number of Implements | 1 |
Metal Detectable | No |
Forged/Stamped | Stamped |
Knife Type | Cleaver |
Description
Cleaver, FDA Compliant No, Forged/Stamped Stamped, Knife Type Cleaver, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Wide, Overall Length 7 in, NSF Certified No, Handle Material Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Fuse (2E-Z5680)
- GEHLS Gehl's Cheddar 140 oz., PK4 (G05101)
- FROOT LOOPS 1.5 oz. Froot Loops®, Original, 6 PK (01246)
- VOLLRATH Pan, Half-Size, 2.1 Qt (30212)
- MERCER CUTLERY Chef Knife, 6 In (M20606)
- MERCER CUTLERY Forged Knife Roll Set, 7 Piece Set (M21800)
- MERCER CUTLERY Paring Knife, 3 In., Green Handle (M23930GR)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- MERCER CUTLERY Deba Knife, 6 In (M24106)
- TABLECRAFT Paring Knife, 3 1/2 In (E5618)
- Mercer Cutlery Knives & Cutlery