Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Citrus Zester, L 5 5/8 In
Mfr # M15400P
Zoro # G2390087
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Handle Material Plastic
- NSF Certified No
- Color Silver
- Cut Type Zest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M15400P
- Zoro # G2390087
- UPC # 765301905156
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Details
Item | Citrus Zester |
Handle Color | Black |
Handle Material | Plastic |
NSF Certified | No |
Color | Silver |
Cut Type | Zest |
Description
Citrus Zester, Overall Length 5 3/4 in, Handle Material Plastic, Cut Type Zest, Dishwasher Safe No, Handle Color Black, Product Type Citrus Zester, Blade Material Stainless Steel, Overall Width 2 1/4 in, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob, Weg Control (00-498697)
- HARTELL Drain Pan Safety Switch 250V/4A Max (J-100)
- TEXICAN SPECIALTY Blower Wheel For Cd-45 (TSP-112)
- RANKIN-DELUX Knob 2-1/4 D, Off-On (RDHP-14)
- MERCER CUTLERY Apple Corer, L 7 In (M15600P)
- MERCER CUTLERY Cleaver, 6 In (M14706)
- MERCER CUTLERY Utility Knife, 6 Inch, Offset (M22408)
- MERCER CUTLERY Boning Knife, 6 In, Narrow (M18100)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- STARFRIT Stainless Steel Fry Cutter (093123-006-BLCK)
- Mercer Cutlery Peelers, Cutters and Slicers