Shop All Knives & Cutlery
Mercer Cutlery
Cimeter, 10 Inch
Mfr # M13610
Zoro # G1403726
original price:
$38.99
19% off
new price: $31.20
/ea
$31.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cimeter
- Blade Type Curved
- Blade Material Stamped High Carbon Stainless Steel
- Length 10 in
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M13610
- Zoro # G1403726
- UPC # 765301903978
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Cimeter |
Type | Cimeter |
Blade Type | Curved |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | No |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Metal Detectable | No |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Edge Style | Taper Ground Edge |
Knife Type | Cimeter Knife |
Description
Cimeter, Edge Style Taper Ground Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Cimeter Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Curved, Overall Length 10 in, NSF Certified No, Handle Material Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCE COOKIES, CRACKERS, ASSORTED PK (LNE40625)
- WOODLINK BAFFLE CLEAR 16"" (24267)
- CECILWARE Thermostat - D1/D18 (L029A)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- MERCER CUTLERY Usuba Knife, 7 In (M20907)
- MERCER CUTLERY Mercer Cuts, Competition Knife, 9" (M33242)
- MERCER CUTLERY Carving Knife, 8 In (M20408)
- MERCER CUTLERY Slicer, 14 In (M13914)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- MERCER CUTLERY Bread Knife, 8 In (M20508)
- DEXTER RUSSELL Offset Sandwich Knf, Black Hdle 9 In (24423B)
- Mercer Cutlery Knives & Cutlery