Shop All Knives & Cutlery
Mercer Cutlery
Chefs Knife, 8 In., Yellow Handle
Mfr # M22608YL
Zoro # G3925661
original price:
$21.45
20% off
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- NSF Certified Yes
- Finger Guard Yes
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M22608YL
- Zoro # G3925661
- UPC # 765301906511
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Chefs Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Yellow |
NSF Certified | Yes |
Finger Guard | Yes |
Metal Detectable | No |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Description
Chefs Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Sharp Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL Index Cam (01-400827-00025)
- SALVAJOR Center Gasket (996045)
- HOBART Thermostat Control (00-274161)
- KELLOGGS Pop-Tarts Frosted Cherry Toaster Pastries 3.67 oz Pouch (3800031832)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- MERCER CUTLERY Chefs Knife, 8 In., Red Handle (M22608RD)
- MERCER CUTLERY Kitchen Shears, 8" (M14801)
- MERCER CUTLERY Chef Knife, 9 In (M22609)
- MERCER CUTLERY Knife Case Set, 10 Piece Set (M21810)
- CAMBRO 1/3 Size Drain Shelf 150 High Heat Amber (30HPD-150)
- Mercer Cutlery Knives & Cutlery