Shop All Knives & Cutlery
Mercer Cutlery
Chefs Knife, 12 Inch
Mfr # M18150
Zoro # G3741281
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color White
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18150
- Zoro # G3741281
- UPC # 765301906207
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Chefs Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Knife Type | Chef's Knife |
Edge Style | Sharp Edge |
Finger Guard Included | Yes |
Metal Detectable | No |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Description
Chefs Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Hollow Ground, Overall Length 12 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 12 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Wide Mouth Mustard, 63mm, Cone, 24OZ, PK12 (12463M)
- CAMBRO Disposable Sip Lid fits Cambro MDSB5 and (EACLSSM8B5148)
- LANCER Ss Tee 3/8 Barb, 25 Pcs (1000525-BP25)
- GARLAND US Range 2527600 Spring Knob #7201 (HP2527600)
- MERCER CUTLERY Mx3 Knife, Petty, 5"/120mm (M16170)
- MERCER CUTLERY Knife Guard, 10x2 In (M33112P)
- MERCER CUTLERY Cimeter, 10 Inch (M13610)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- CHICAGO CUTLERY KNIFE BONING/PARING 3"" (102SP)
- Mercer Cutlery Knives & Cutlery