Shop All Knives & Cutlery
Mercer Cutlery
Chefs Knife, 10 In., Blue Handle
Mfr # M22610BL
Zoro # G3962655
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- Finger Guard Yes
- NSF Certified Yes
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M22610BL
- Zoro # G3962655
- UPC # 765301906443
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chefs Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Blue |
Finger Guard | Yes |
NSF Certified | Yes |
Metal Detectable | No |
Knife Type | Chef's Knife |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Chefs Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Blue, Blade Type Sharp Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Flame Switch (00-714321-)
- LANCER Body, Upper Assembly, 4.5 Lev (54-0189/01-SP)
- HOSPITALITY 1 SOURCE Coffee Tray, Rectangle, Black, Plastic (TRCFB)
- BUNN Sprayhead - 7 Hole (2795-0004)
- MERCER CUTLERY Utility Knife, 6 In (M23306)
- MERCER CUTLERY Knife Guard, 4 x 1 In (M33110P)
- MERCER CUTLERY Cimeter, 10 Inch (M13610)
- MERCER CUTLERY Boning Knife, 6 In (M23560)
- MERCER CUTLERY Santoku Knife, 7 In (M20707)
- MERCER CUTLERY Mx3 Knife, Santoku, 7"/185mm (M16150)
- DEXTER RUSSELL Oyster Knife, New Haven Pattern 2-3/4 In (10473)
- Mercer Cutlery Knives & Cutlery