Shop All Knives & Cutlery
Mercer Cutlery
Chef Knife, 8 In
Mfr # M22608
Zoro # G3003052
original price:
$22.99
11% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- Handle Color Black
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M22608
- Zoro # G3003052
- UPC # 765301904388
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Chef Knife |
Type | Chef's Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Metal Detectable | No |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Forged/Stamped | Forged |
Description
Chef Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7201)
- CLEVELAND Rocker Switch (2343502)
- MONTAGUE Knob 2 D, Pointer (25378-2)
- CRESTWARE Measuring Spoon Set, HD, Stainless Steel (MEASPHD)
- MERCER CUTLERY Chef Knife, 12 In (M22612)
- MERCER CUTLERY Chef Knife, 9 In (M22609)
- MERCER CUTLERY Chef Knife, 10 In (M22610)
- MERCER CUTLERY Nakiri Knife, Santoprene Handle, 7"/16.5cm (M24307PL)
- MERCER CUTLERY Praxis 8" Chef Knife, Rose Wood Handle (M26040)
- MERCER CUTLERY Carving Knife, 10 In (M23580)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M23640)
- Mercer Cutlery Knives & Cutlery