Shop All Knives & Cutlery
Mercer Cutlery
Chef Knife, 8 In
Mfr # M18110
Zoro # G1141192
product price: $17.29
/ea
$17.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Blade Material Stamped High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color White
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18110
- Zoro # G1141192
- UPC # 765301905439
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Chef/Utility Knife |
Type | Chef's Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Edge Style | Sharp Edge |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Description
Chef/Utility Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Hollow Ground, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Drier (161564)
- PITCO Thermostat Rx, 3/8 X 5, 36 (P8905-03)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Cool Citrus (159016050)
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Fruit Punch (33691)
- MERCER CUTLERY Chef Knife, 10 In (M18120)
- MERCER CUTLERY 13-1/8" Knife Block Set, 6 Piece, Black (M23500)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In (M33116P)
- MERCER CUTLERY Knife Guard, 8 x 2 In, Plastic, Black (M33113P)
- MERCER CUTLERY Usuba Knife, 7 In (M20907)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- Mercer Cutlery Knives & Cutlery