Shop All Knives & Cutlery
Mercer Cutlery
Chef Knife, 10 In
Mfr # M18120
Zoro # G1454914
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Blade Material Stamped High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color White
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18120
- Zoro # G1454914
- UPC # 765301905446
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chef/Utility Knife |
Type | Chef's Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Forged/Stamped | Stamped |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Edge Style | Sharp Edge |
Finger Guard Included | Yes |
Metal Detectable | No |
Description
Chef/Utility Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Hollow Ground, Overall Length 10 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Tp Dispenser Microban 2R (09604)
- KIKKOMAN Kikkoman Soy Sauce 10 fl. oz., PK12 (00070)
- ARCTIC AIR Hinge, Door Spring (66010)
- ALLPOINTS Bag Squeezer Black (185292)
- MERCER CUTLERY Chef Knife, 8 In (M18110)
- MERCER CUTLERY Mx3 Knife, Santoku, 7"/185mm (M16150)
- MERCER CUTLERY Paring Knife, 3 In., Blue Handle (M23930BL)
- MERCER CUTLERY Paring Knife, 3 In., Yellow Handle (M23930YL)
- MERCER CUTLERY Tomato Knife, 5 In (M23610)
- MERCER CUTLERY Paring Knife, 3 In., Green Handle (M23930GR)
- DEXTER RUSSELL Cimeter Knife, 10 In, Poly, Wht (05533)
- Mercer Cutlery Knives & Cutlery