Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Channel Knife, L 5 3/4
Mfr # M15500P
Zoro # G2541201
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- NSF Certified No
- Handle Material Polypropylene
- Product Type Channel Knife
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M15500P
- Zoro # G2541201
- UPC # 765301905132
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Details
Item | Channel Knife |
Handle Color | Black |
NSF Certified | No |
Handle Material | Polypropylene |
Product Type | Channel Knife |
Color | Silver |
Description
Channel Knife, Product Type Channel Knife, Body Material Stainless Steel, Handle Material Polypropylene, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Clean Out Gasket (00-476738-00013)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- NEMCO Thermostat W/Dial Sp, 3/16 X 12-1/4, 60 (45772)
- ATOSA White Cutting Board, 1/2", 9.25"x48" (W0499201)
- MERCER CUTLERY Citrus Zester, L 5 5/8 In (M15400P)
- MERCER CUTLERY Utility Knife, 8 In (M18130)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M23540)
- MERCER CUTLERY Boning Knife, 6 In, Narrow (M18100)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Blue Handle (M23820BL)
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M23111)
- JURA CAPRESSO 5-Cup Replace Carafe (4426.01)
- Mercer Cutlery Peelers, Cutters and Slicers