Shop All Knives & Cutlery
Mercer Cutlery
Carving Knife, 10 In
Mfr # M23580
Zoro # G2698622
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carving Knife
- Blade Material Forged High Carbon Stainless Steel
- Length 10 in
- Handle Glass Reinforced POM
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23580
- Zoro # G2698622
- UPC # 765301905699
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Carving Knife |
Type | Carving Knife |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Glass Reinforced POM |
Handle Color | Black |
NSF Certified | Yes |
Knife Type | Carving Knife |
Number of Implements | 1 |
Forged/Stamped | Forged |
Metal Detectable | No |
Description
Carving Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Carving Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Fork, 6 in (M23620)
- VULCAN HART Thermostat Bjwa, 3/16 X 11, 48 (417424-000G1)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- HENRY AND HENRY Henry And Henry Crown Cherry Filling, 20lbs (10185521)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- MERCER CUTLERY Millennia Chefs Knife, 10", Purple (M22610PU)
- MERCER CUTLERY Chefs Knife, 12 Inch (M18150)
- MERCER CUTLERY Chinese Chef Knife, 8 In (M21020)
- MERCER CUTLERY Boning Knife, 6 In, Narrow (M22206)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- ICUT FORGE 8" Forged Scalloped Bread Knife (038468)
- Mercer Cutlery Knives & Cutlery