Shop All Knives & Cutlery
Mercer Cutlery
Carving Knife, 10 In.
Mfr # M21030
Zoro # G0751344
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carving
- Blade Type Granton Edge
- Blade Material Forged High Carbon Stainless Steel
- Handle Santoprene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M21030
- Zoro # G0751344
- UPC # 765301904975
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Carving Knife |
Type | Carving |
Blade Type | Granton Edge |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Knife Type | Carving Knife |
Number of Implements | 1 |
Forged/Stamped | Forged |
Metal Detectable | No |
Description
Carving Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Carving Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Granton Edge, Taper Ground Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 10 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTON Weston Professional 65-0501-W Vacuum Sealer, 120 V, 210 W, 11 in L Sealing Bar, Stainless Steel (65-0501-W)
- FAGOR COMMERCIAL Compression Ne6187Z (12190495)
- EDLUND Pad, Foot Edl/Wsc-10 (P051)
- MERRYCHEF Thermocouple (Oven) (DV0661)
- MERCER CUTLERY Carving Knife, 8 In (M20408)
- MERCER CUTLERY Genesis Steak Knife, Plain Edge (M21922)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Red (M22707RD)
- MERCER CUTLERY Chef Knife, 10 In (M22610)
- MERCER CUTLERY Boning Knife, Narrow, 6 In., Red Handle (M22206RD)
- MERCER CUTLERY Zum Santoku Knife, 7" (M19050)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- Mercer Cutlery Knives & Cutlery