Shop All Knives & Cutlery
Mercer Cutlery
Bread Knife, 8 In
Mfr # M22508
Zoro # G2721092
original price:
$13.49
5% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stamped High Carbon Stainless Steel
- Length 8 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M22508
- Zoro # G2721092
- UPC # 765301904395
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Bread Knife |
Blade Type | Wavy Edge |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Number of Implements | 1 |
Knife Type | Bread Knife |
Metal Detectable | No |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Description
Bread Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Wavy Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 208V 1250W (R02.08.130D.00)
- ZORO SELECT White Sandwich Bags, 6 x 3/4 x 6 1/2", PK 1000 (E-7037)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing SUBZERO-7012333 Refrigerator Water Filter - White (SUBZERO-7012333)
- KOLPAK SWEEP, DOOR (SNAP-IN) for Kolpak - Part# KLP14230-2565 (KLP14230-2565)
- MERCER CUTLERY Bread Knife, 10 In, Wide (M23210)
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In (M33116P)
- MERCER CUTLERY Praxis 8" Chef Knife, Rose Wood Handle (M26040)
- MERCER CUTLERY Mx3 Knife, Petty, 5"/120mm (M16170)
- MERCER CUTLERY Forged Glass Block Set, 6 Pc Set (M20000)
- MERCER CUTLERY Chef Knife, 10 In (M20610)
- MERCER CUTLERY Knife Case Set, 10 Piece Set (M21810)
- Mercer Cutlery Knives & Cutlery