Shop All Knives & Cutlery
Mercer Cutlery
Boning Knife, Narrow, 6 In., Red Handle
Mfr # M22206RD
Zoro # G4209746
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow
- Blade Type Narrow
- Length 6 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M22206RD
- Zoro # G4209746
- UPC # 765301906665
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Type | Narrow |
Blade Type | Narrow |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Red |
Finger Guard | Yes |
NSF Certified | Yes |
Knife Type | Boning Knife |
Number of Implements | 1 |
Edge Style | Sharp Edge |
Metal Detectable | No |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Red, Blade Type Narrow, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAVER Beaver Honey Mustard 13 oz. Bottle, PK6 (227)
- COMARK Test Thermometer 1" Face, 50-550F (T-550K)
- WARING/QUALHEIM Lock Nut For - Part# 12008 (12008)
- FAME FABRICS Vest, Unisex, Khaki, V40, LG (28673)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Green (M22707GR)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M23710)
- MERCER CUTLERY Knife Guard, 6x2 In (M33117P)
- MERCER CUTLERY Mx3 Knife, Santoku, 7"/185mm (M16150)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M23640)
- DEXTER RUSSELL Stainless Cleaver 7 In (08253)
- Mercer Cutlery Knives & Cutlery