Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Boning Knife, Curved, 6 In., Yellow Handle
Mfr # M23820YL
Zoro # G4219494
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Handle Santoprene/Polypropylene
- Handle Color Yellow
- Blade Material Stamped High Carbon Stainless Steel
- Blade Type Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23820YL
- Zoro # G4219494
- UPC # 765301906634
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Handle | Santoprene/Polypropylene |
Handle Color | Yellow |
Blade Material | Stamped High Carbon Stainless Steel |
Blade Type | Curved |
Finger Guard | Yes |
NSF Certified | Yes |
Type | Wavy |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Knife Type | Boning Knife |
Metal Detectable | No |
Edge Style | Sharp Edge |
Number of Implements | 1 |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Curved, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R2100SAND-Essential 3 Qt. Square Ice Bucket With Handles, Sand, PK 36 (R2100SAND)
- ZORO SELECT Disposable Knife, Black, Heavy, PK1000 (BWKKNIFEHWPPBLA)
- VAN HOLTENS Van Holten's Pickle-Ice Pickle Flavored Freeze Pop 2 oz. Tube, PK48 (75068)
- FAME FABRICS Vest, 2 Pocket, Black, V65, SM (23323)
- MERCER CUTLERY Slicer, 11 In, Wavy Edge (M23111)
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Blue (M22418BL)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23011)
- MERCER CUTLERY Citrus Zester, L 5 5/8 In (M15400P)
- MERCER CUTLERY Utility Knife, 8 In (M23510)
- MVP GROUP CORPORATION Axis Axs12 Ultra - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System (AX-S12 ULTRA)
- Mercer Cutlery Peelers, Cutters and Slicers